DESCRIPTION

  • Excellent fire tested characteristics
  • Floating ball is self adjusting and self cleaning
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Premium quality with proven performance in a variety of applications
  • Seat design allows pressure to relieve from body cavity

WKM 3750# Threaded Full Port Left Hand Ball Valve

WB136CS223S2WRD

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
5000 psi
NSF Certified
No
Pressure Class
5000#
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$97.27
EACH
  • QUANTITY

DOCUMENTS