DESCRIPTION

  • Excellent fire tested characteristics
  • Floating ball is self adjusting and self cleaning
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Premium quality with proven performance in a variety of applications
  • Seat design allows pressure to relieve from body cavity

WKM 5000 psi Threaded Standard Port Ball Valve

WB136S823S2WRD

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Maximum Pressure
5000 psi
Pressure Class
5000#
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$133.86
EACH
  • QUANTITY

DOCUMENTS