• Cart

DESCRIPTION

WKM 310 Series 5000# Threaded Stainless Steel Full Port Ball Valve

WB138S823S2WR

Valve Size:

SPECIFICATIONS

Collection
310 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Pressure
5000 psi
NSF Certified
No
Pressure Class
5000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Size
1/4 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY