DESCRIPTION

  • Excellent fire tested characteristics
  • Floating ball is self adjusting and self cleaning
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Premium quality with proven performance in a variety of applications
  • Seat design allows pressure to relieve from body cavity

WKM 600# Flanged Carbon Steel Left Hand Ball Valve

WB114CS42CSWR

Valve Size:

2 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Maximum Pressure
600 psi
Pressure Class
600#
Valve Size
2 in
Valve Type
Ball Valves

Starting at
$676.03
EACH
  • QUANTITY

DOCUMENTS