DESCRIPTION

WKM 750 psi Threaded Ductile Iron Left Hand Ball Valve

WJ0249251131103

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Maximum Pressure
750 psi
Valve Size
2 in
Valve Type
Ball Valves

Starting at
$143.49
EACH
  • QUANTITY