• Cart

DESCRIPTION

  • Adjustable stem packing
  • Ball is tunnion mounted for low-torque operation
  • Engineered and designed for heavy duty performance
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Pressure actuated seats provide positive sealing
  • Seat is set into deep groove in its steel retainer, protected from erosion and foreign materials

WKM Carbon Steel Flanged 600# Ball Valve

W24YRF24600

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
600 psi
Pressure Class
600#
Valve Body Style
Ball
Valve Operator
Gear Operator
Valve Size
2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY