• Cart

DESCRIPTION

  • Double o-ring stem seal design prevents stem seizure, reduces torque, and provides space for lubrication
  • Excellent fire tested characteristics
  • Open or closed position locking handle
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Recessed deep pocket seat is protected from flow
  • Rugged and economical

WKM Ductile Iron Reduced Port Threaded 1500# Ball Valve

WJ0243132201

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.5, ANSI B2.1
ASME Specifications
ASME B16.5, ASME B2.1
ASTM Specifications
ASTM A-395
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Handle Material
Ductile Iron
IAPMO Listed
No
ISO Specifications
ISO 15156
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72
Material
Ductile Iron
Maximum Pressure
1500 psi
NSF Certified
No
Pressure Class
1500#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Acetal
Valve Size
2 in x 1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY