6 in. Carbon Steel Lug Stainless Steel and TFM Lever Handle Butterfly Valve
DynaCentric® 6 in. Carbon Steel Lug Stainless Steel and TFM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 607, API 609
- ASME:
- ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-516 Grade 70, ASTM A-216 Grade WCC
- Collection:
- DynaCentric®
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-68
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Water, Steam, Oil, Slurry
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Stainless Steel, TFM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve