DESCRIPTION

  • Excellent fire tested characteristics
  • Floating ball is self adjusting and self cleaning
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Premium quality with proven performance in a variety of applications
  • Seat design allows pressure to relieve from body cavity

WKM 5000 psi Threaded Standard Port Ball Valve

WB136S823S2WRG

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Maximum Pressure
3750 psi
Pressure Class
3750#
Valve Size
1 in
Valve Type
Ball Valves

Starting at
$391.95
EACH
  • QUANTITY

DOCUMENTS