DESCRIPTION

WKM Threaded Ductile Iron Ball Valve

WJ024926111103

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Ductile Iron
Maximum Pressure
750 psi
Maximum Temperature
210
NSF Certified
No
Pressure Class
750#
UL Listed
No
Valve Size
3 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY