50 ft. Joint Sealant

You last purchased this on
 
W.L. Gore

50 ft. Joint Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
W.L. Gore

50 ft. Joint Sealant

  • Fast #
  • Part #GOR50JTSB
  • Item #1317902
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Length:
50 ft
NSF Certified:
No
Product Type:
Joint Seal
UL Listed:
No
Width:
1/4 in