9 oz. Plastic Cup in White

Part #EWNAAP0900W  |  Item #7465525

Capacity:

9 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 9 oz

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Material: Plastic