R-16 F9 Chromoly Oval Ring Type Joint Gasket

You last purchased this on
 
Wolar Industrial

R-16 F9 Chromoly Oval Ring Type Joint Gasket

This product requires certification to purchase.
You last purchased this on
 
Wolar Industrial

R-16 F9 Chromoly Oval Ring Type Joint Gasket

  • Fast #
  • Part #W816
  • Item #7530403
  • Manufacturer Part #816
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Alloy Steel
Material Type:
Chromoly
NSF Certified:
No
UL Listed:
No