15 in. 1-Burner Electric Built-In Steamer Module in Stainless Steel with Black

Part #WSM15TS  |  Item #7259528  |  Manufacturer Part #SM15T/S

Color/Finish: Stainless Steel/Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Color Finish: Stainless Steel/Black

Color Finish Category: Stainless Steel

Depth: 21 in

Height: 13-1/2 in

Material: Stainless Steel

Number Of Burners: 1

Number Of Elements: 1

Power Source: Electric

UL Listed: No

Volts: 208/240V

Watts: 2700

Width: 15 in