30 in. Convertible Range Hood in Black

Part #WVW30B  |  Item #4835934  |  Manufacturer Part #VW30B

Call for Pricing

Width:

30 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Breathe Cleaner Air
  • Coordinates with Wolf ovens and cooktops
  • Adjust as needed - no remote
  • Matches the Same Heavy Duty
  • Select From Internal
  • Lights your workspace with two LED light bars
  • Reach ceiling heights with its telescoping chimney
  • Minimizes the Backward Flow

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CFM: 600

Color Finish: Black

Color Finish Category: Blacks

Control Type: Electronic

Depth: 19-1/4 in

Duct Size: 6 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Mesh

Height: 2-1/4 in

Hood Vent Type: Convertible

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Max CFM: 600

UL Listed: No

Volts: 110/120V

Width: 30 in