Wolf
4 Burner Natural Gas Sealed Cooktop in Stainless Steel
Part #WSRT364G | Item #3094485 | Manufacturer Part #SRT364G
Fuel Type:
Natural GasHow to get it:
Product Details
- Maintain control with four dual-stacked burners
- Simmer and Melt Sauces
- Match other products with heavy-gauge stainless steel
- Sear in seconds with the additional 15000 Btu
- Cleanup is a Snap - Burner Pans
- Move Pots and Pans - Cast Iron
- Reignites Flame Automatically
- Spark ignition system for each burner
Documents
Specifications
ADA Compliant: No
AMP: 15
BTU: 20000
Burner Type: Sealed
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Turn Knob
Depth: 28-1/2 in
Energy Star Compliant: No
Fuel Type: Natural Gas
Height: 8-1/2 in
MBH: 20
Material: Cast Iron, Porcelain
Number Of Burners: 4
Power Source: Gas
Volts: 120V
Weight: 220
Width: 35-7/8 in