45 in. Downdraft Range Hood in Stainless Steel

Part #WDD45  |  Item #4710130  |  Manufacturer Part #DD45

Width:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Breathe Cleaner Air
  • Disappears When Not in Use
  • Lowers When Not in Use
  • Enjoy Remote Control Operation
  • Matches the Heavy Gauge
  • Select From Internal
  • Automatically Turns Off
  • Minimizes the Backward Flow
  • Install a Reversible Motor Box
  • Rigorously tested to ensure dependability

Specifications

ADA Compliant: No

AMP: 15

CFM: 1200

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Remote

Depth: 2 in

Duct Size: 10 in;14 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Filter Type: Mesh

Height: 14 in

Hood Vent Type: Downdraft

Max CFM: 1200

Volts: 110/120V

Width: 45 in