DESCRIPTION

Wolf Distributing Dartmouth 36 in. Wall Cabinet

WW3624D

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Dartmouth
Color Finish
White
Color Finish Category
Whites
Depth
24 in
Height
36 in
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY