Knob Kit in Stainless Steel

Part #W821182  |  Item #4506455  |  Manufacturer Part #821182

Color Finish Category: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: GR364C 36 in Pro-Style Gas Range

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

NSF Certified: No

Product Type: Knob Kit

UL Listed: No

Weight: 5