Wolf
Knob Set in Blacks
Part #W804365 | Item #1878025 | Manufacturer Part #804365
Product Details
Specifications
Brand Model Compatibility: 30 in Dual Fuel Range
Color Finish: Black
Color Finish Category: Blacks
Product Type: Knob Set
Volts: 208/240V