M Series 17-7/8 in. 1.6 cu. ft. 900 W Built-In Microwave in Stainless Steel

Part #WMDD30TMSTH  |  Item #7051754  |  Manufacturer Part #MDD30TM/S/TH

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Distributes Heat Evenly
  • Installs Standard or Flush
  • Matches M series ovens
  • Utilizes 900 Watts
  • Select from 10 Power Levels
  • Rely on Quick Start Controls
  • Let the Microwave
  • Install into Surrounding Cabinetry
  • Exceptional 24/7 customer support

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.6 cu ft

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 20 in

Energy Star Compliant: No

Height: 17-7/8 in

Interior Light: Yes

Maximum Capacity: 1.6 cu ft

Microwave Type: Built-in

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 900

Weight: 80

Width: 29-7/8 in