M Series 29-7/8 in. 10.2 cu. ft. Double Oven in Stainless Steel

Part #WDO30PMSPH  |  Item #4835899  |  Manufacturer Part #DO30PM/S/PH

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cook For A Crowd
  • Preheats Faster
  • Assures Predictably Delicious Results
  • Prepares 50 Popular Dishes
  • Handles Multiple Dishes
  • Insert a Temperature Probe
  • Uncomplicate Cooking
  • Makes A Statement - Red Knobs
  • Integrates beautifully
  • Ensures Excellent Visibility

Specifications

ADA Compliant: No

AMP: 50

Capacity: 10.2 cu ft

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23 in

Door Style: Drop Down

Energy Star Compliant: No

Height: 50-7/8 in

Installation Type: Built-in

Interior Light: Yes

Maximum Capacity: 10.2 cu ft

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Weight: 466

Width: 29-7/8 in