M Series 29-7/8 in. 1.6 cu. ft. Single Oven in Stainless Steel

Part #WSPO30TMSTH  |  Item #7912051  |  Manufacturer Part #SPO30TM/S/TH

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines microwave, convection, and broil technologies to provide all-in-one oven versatility
  • Provides more cooking power
  • Assure predictably delicious results - SPO
  • Fits a 9 x 13 pan
  • Micro Bake and Micro Roast
  • Frees up counter space
  • Coordinates with other Wolf built-in ovens
  • Master your technique - SPO

Specifications

ADA Compliant: No

AMP: 15

Capacity: 1.6 cu ft

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 21-1/2 in

Door Style: Drop Down

Height: 17-7/8 in

Installation Type: [Built-in, Undercounter, Wall Mount]

Interior Light: Yes

Material: Stainless Steel

Maximum Capacity: 1.6 cu ft

NEMA Specifications: NEMA 6-20R

Number Of Elements: 2

Power Source: Electric

Self Clean: No

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Watts: 1.5

Width: 29-7/8 in