M Series 29-7/8 in. 1.8 cu. ft. Single Oven in Stainless Steel

Part #WCSO30CMB  |  Item #7881330  |  Manufacturer Part #CSO30CM/B

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

Capacity: 1.8 cu ft

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 21-1/2 in

Door Style: Drop Down

Height: 17-7/8 in

Installation Type: Wall Mount

Interior Light: No

Material: Stainless Steel

Maximum Capacity: 1.8 cu ft

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 240V

Width: 29-7/8 in