M Series 29-7/8 in. 1.8 cu. ft. Single Oven in Stainless Steel

Part #WCSO30PMSPH  |  Item #4835947  |  Manufacturer Part #CSO30PM/S/PH

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Detects the Volume Shape and Consistency
  • Features Space Enough
  • Insert a Temperature Probe
  • Provides an Extraordinary 90 Minutes
  • Makes a Statement - Professional
  • Integrates beautifully
  • Master Your Technique - CSO
  • Large, easy-access water tank
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Specifications

ADA Compliant: No

AMP: 20

Capacity: 1.8 cu ft

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-1/2 in

Door Style: Drop Down

Energy Star Compliant: No

Height: 17-7/8 in

Interior Light: Yes

Maximum Capacity: 1.8 cu ft

Power Source: Convection, Electric, Steam

Self Clean: No

UL Listed: Yes

Volts: 208/240V

Watts: 3.8

Weight: 80

Width: 29-7/8 in