M Series 29-7/8 in. 1.8 cu. ft. Single Oven in Stainless Steel

Part #WSO30TMSTH  |  Item #4835891  |  Manufacturer Part #SO30TM/S/TH

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Preheats Faster
  • Assures Predictably Delicious Results
  • Prepares 50 Popular Dishes
  • Handles Multiple Dishes
  • Insert a Temperature Probe
  • Uncomplicate Cooking
  • Complements Any Kitchen
  • Integrates beautifully
  • Ensures Excellent Visibility
  • Master Your Technique - M Series

Specifications

ADA Compliant: No

AMP: 30

Capacity: 1.8 cu ft

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23 in

Door Style: Drop Down

Energy Star Compliant: No

Height: 28-1/2 in

Interior Light: Yes

Maximum Capacity: 5.1 cu ft

Power Source: Electric

Self Clean: No

Smart Home Enabled: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 3.8

Weight: 273

Width: 29-7/8 in