Wolf
M Series 29-7/8 in. 1.8 cu. ft. Single Oven in Stainless Steel
Part #WCSO30CM | Manufacturer Part #CSO30CM/B
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 20
Capacity: 1.8 cu ft
Collection: M Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Digital
Depth: 21-1/2 in
Door Style: Drop Down
Height: 17-7/8 in
Installation Type: Wall Mount
Interior Light: No
Material: Stainless Steel
Maximum Capacity: 1.8 cu ft
Power Source: Electric
Self Clean: No
UL Listed: No
Volts: 240V
Width: 29-7/8 in