M Series 29-7/8 in. Trim Kit in Stainless Steel

Part #W827869  |  Item #7680194  |  Manufacturer Part #827869

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: MC24 Microwave Oven

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 19-7/8 in

Microwave Type: Built-in

Product Type: Trim Kit

Weight: 10

Width: 29-7/8 in