Wolf
M Series Handle for WWD30
Part #W826012 | Item #5152744 | Manufacturer Part #826012
Call for Pricing
Brand Model Compatibility:
WWD30Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Brand Model Compatibility: WWD30
Collection: M Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
GSA Approved: No
NSF Certified: No
Product Type: Handle
UL Listed: No