M Series Handle for WWD30

Part #W82601  |  Manufacturer Part #826012

Brand Model Compatibility:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: WWD30

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

NSF Certified: No

Product Type: Handle

UL Listed: No