• Cart

DESCRIPTION

  • ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Flexible and durable frame
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays

Edge Eyewear Delano Anti-Resistant Safety Glasses with Black Frame & Clear Lens

WSD111AR

Glasses Lens Color:

Anti-Reflective

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2015
Collection
Delano
Glasses Frame Color
Black
Glasses Lens Color
Anti-Reflective
Material
Plastic
Material Type
Polycarbonate
Type
Safety Glasses
Weight
2/5
Width
4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.