DESCRIPTION

  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Blue light filter lens technology for definition and depth perception
  • Flexible and durable frame
  • Lenses are triple-dipped in anti-scratch coating
  • Polarized lens technology for reduced glare

Edge Eyewear Kazbek Edge-Flex Driving Sunglasses with Black Frame

WTSK215

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2015
Collection
Kazbek
Glasses Frame Color
Black
Glasses Lens Color
Copper
Material
Plastic
Material Type
Polycarbonate
Type
Safety Glasses
Weight
2/5
Width
4 in

Starting at
Call for Pricing
  • QUANTITY