RECLUS TORQUE MATTE BLACK FRAME WITH RED E LOGO POLARIZED SMOKE LENS
Reclus RECLUS TORQUE MATTE BLACK FRAME WITH RED E LOGO POLARIZED SMOKE LENS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light weight frame
- Flexible Frame
- Polarized Lens
- Polycarbonate Lens
- Ballistic Safety Rated
Specifications
- ANSI:
- ANSI Z87.1+ 2015
- CE Approved:
- No
- Collection:
- Reclus
- Glasses Frame Color:
- Matte Black
- Glasses Lens Color:
- Polarized Smoke
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate, Thermoplastic
- Product Type:
- Safety Glass