DESCRIPTION

  • As it is exposed to warmth and moisture from persipration, Megol becomes tacky, firmly securing your glasses on your face
  • Offers UVA, UVB and UVC protection

Wolf Peak Enterprises Kazbek Resistant Safety Glasses with Black Frame

WTSKAP218

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Collection
Kazbek
Glasses Frame Color
Black
Glasses Lens Color
Blue
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY