DESCRIPTION

  • As it is exposed to warmth and moisture from persipration, Megol becomes tacky, firmly securing your glasses on your face
  • Offers UVA, UVB and UVC protection

Wolf Peak Enterprises Kirova Safety Glasses with Black Frame

WAB11

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Collection
Kirova
Glasses Frame Color
Black and Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

Starting at
Call for Pricing
  • QUANTITY