DESCRIPTION

  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Aqua Precision lens technology for visual clarity
  • Flexible and durable frame
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays

Edge Eyewear Baretti Safety Glasses with Black Frame

WSBAP119

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2015
Collection
Baretti
Glasses Frame Color
Black
Glasses Lens Color
Red
Material
Plastic
Material Type
Polycarbonate
Type
Safety Glasses
Weight
2/5
Width
4 in

Starting at
Call for Pricing
  • QUANTITY