DESCRIPTION

  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • G-15 lens technology for reduced eyestrain
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Polarized lens technology for reduced glare

Wolf Peak Enterprises Dakura Safety Glasses

WTSM21G157

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2015
Collection
Dakura
Glasses Frame Color
Black
Glasses Lens Color
Silver Mirror
Material
Plastic
Material Type
Polycarbonate
Type
Safety Glasses
Weight
2/5
Width
4 in

Starting at
Call for Pricing
  • QUANTITY