DESCRIPTION

  • Adjustable for a tight fit
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Nylon tips fit all Edge Eyewear styles

Edge Eyewear Sunglass Leash Logo Cord

W9706

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Material
Plastic
Material Type
Nylon
Type
Accessories
Weight
1/100
Width
1/4 in

Starting at
Call for Pricing
  • QUANTITY