Wolf Range

15 in. 2-Burner Electric Cooktop in Stainless Steel

Part #WCE152TS  |  Manufacturer Part #CE152T/S

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two elements, 3 zones accommodate different pan sizes
  • True simmer setting for soups, sauces and more
  • Super-low melt setting for fine chocolate and other delicate foods
  • High-frequency pulsation technology for superior performance and control
  • Illuminated touch controls
  • Hot surface indicator lights when temperature exceeds 150° F
  • Temperature limiter ensures that safe operating temps are never exceeded
  • Universal "off" turns all elements off

Specifications

ADA Compliant: No

Burner Type: Smoothtop

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21 in

Number Of Elements: 2

Power Source: Electric

UL Listed: No

Watts: 1200

Width: 15 in