DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Convection oven for faster, more consistent cooking
  • Dual-stacked, sealed burners for higher highs, lower lows
  • Eight dual-stacked, sealed burners
  • Heavy-gauge stainless steel
  • Infrared broiler inside 30" oven sears quickly and evenly
  • Rigorously tested for decades of use
  • Second, 18" non-convection oven
  • Signature red infinite control knobs

Wolf Range 15 in. 2-Burner Gas CT LP

WCT15GSLP

Color Finish

 

SPECIFICATIONS

AMP
15
BTU
21200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Fuel Type
LP Gas
Height
4 in
Material
Stainless Steel
Number Of Burners
2
Power Source
Gas
Volts
120V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY