DESCRIPTION

  • Continuous cast-iron grate for easy movement of pots and pans
  • Easy-clean seamless burner pan
  • Individual spark ignition system
  • Integrated design, 15" width for use alongside a range or full-size cooktop
  • Lower tier of dual-stacked burner lets you simmer and melt

Wolf Range 15 in. 2-Burner Natural Gas Cooktop

WCT15GS

Color Finish

 

SPECIFICATIONS

AMP
15
BTU
21200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Fuel Type
Natural Gas
Height
4 in
Material
Stainless Steel
Number Of Burners
2
Power Source
Gas
Volts
120V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY