DESCRIPTION

  • Control panel lock
  • Crisper, lighter fried food without unnecessary grease
  • Illuminated touch controls
  • Integrated design, slim 15" width works alongside range or full-size cooktop
  • Low-profile stainless steel lid
  • Manual locking drain
  • Melt feature for shortening or lard
  • Three wire baskets, dishwasher-safe

Wolf Range 15 in. Integrated Electric Fryer Modular

WIF15S

Color Finish

 

SPECIFICATIONS

AMP
15, 20
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
13-1/2 in
Material
Stainless Steel
Power Source
Electric
Volts
208/240V
Watts
2600
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY