DESCRIPTION

  • Ceran ceramic glass resists scratching, staining, impact and heat
  • High-frequency pulsation technology for superior performance and control
  • Hot surface indicator lights when temperature exceeds 150° F
  • Illuminated touch controls
  • Stainless Steel trim matches other Wolf and Sub-Zero appliances
  • Super-low melt setting for fine chocolate and other delicate foods
  • True simmer setting for soups, sauces and more
  • Two elements, 4 zones accommodate different pan sizes

Wolf Range 15 in. Trim Electric Cooktop

WCT15ES

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
3-3/4 in
Material
Ceramic Glass
Number Of Burners
2
Power Source
Electric
Volts
240V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS