DESCRIPTION

Wolf Range 12 x 18 in. Duct Cover in Classic Stainless Steel

W811024

Manufacturer Part #: 811024

Height:

SPECIFICATIONS

ADA Compliant
No
Depth
13 in
Height
12 in
Type
Duct Cover
UL Listed
No
Width
18 in

Print

DOCUMENTS