DESCRIPTION

  • Control touch pad
  • Easy-to-operate control panel and programmable power options
  • Interactive display: 99 minutes, 99 seconds
  • Multi-language: English, French and Spanish
  • Removable turntable and support
  • Warming feature

Wolf Range 2.0 cf 1200 W Microwave

WMW24

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-1/8 in
Height
13-3/8 in
Power Source
AC
Volts
120V
Watts
1200
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS