DESCRIPTION

  • For use with Wolf® 48 Dual Fuel Range

Wolf Range 20 in. Riser for Dual Fuel Range

W804388

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
20 in
Material
Stainless Steel
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS