DESCRIPTION

  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Hand finished with hemmed edges and welded seams
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Transition with back draft minimizes backward flow of cold air

Wolf Range 24 x 18 in. 1200 cfm Stainless Steel Wall Hood

WPW542418

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CFM
1200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
18 in
Material
Stainless Steel
Volts
120V
Width
54 in

Starting at
Call for Pricing
  • QUANTITY