DESCRIPTION

  • For use with Wolf® L Series and E Series convection microwave ovens

Wolf Range 27 in. Convection Microwave Trim

W809960

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
19-7/8 in
Type
Built-In
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY