DESCRIPTION

  • For use with Wolf® L Series and E Series microwave ovens

Wolf Range 27 in. Microwave Trim

W809959

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Wolf L Series and E Series microwave ovens
Color Finish
Stainless Steel
Color Finish Category
Blacks
Height
19-7/8 in
Material
Stainless Steel
Type
Built-In
Width
26-7/8 in

Starting at
Call for Pricing
  • QUANTITY