DESCRIPTION

  • Burners capable of delivering less than 300 Btu for premier simmer performance
  • Cobalt blue porcelain interior
  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual convection oven for faster, more consistent cooking
  • Dual-stacked burners produce up to 20,000 Btu
  • Exclusive pivoting control panel
  • Individual spark ignition system
  • Rigorously tested for decades of use
  • Ten cooking modes make meals easy

Wolf Range 30 in. 4-Burner Dual-Fuel Range

WDF304

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
AMP
30
BTU
54200
Capacity
4.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-1/2 in
Fuel Type
LP Gas
Height
36-7/8 in
Installation Type
Freestanding
Power Source
Gas
Volts
240V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY